Apply to be a TradeMaster!
Main product image of HYLUG Two Hole Standard Barrel Copper Lug, Wire Size #2 AWG, 1/4" Bolt (Brown)
Magnifying glass
Hover image to zoom

HYLUG Two Hole Standard Barrel Copper Lug, Wire Size #2 AWG, 1/4" Bolt (Brown)

Brand:
BURNDY
SKU:
YAV2CL2NT14FX
Rating:
(0)
Q&A:
(0)
HYLUG Two Hole Standard Barrel Copper Lug, Wire Size #2 AWG, 1/4" Bolt (Brown)
Magnifying glass
Hover image to zoom
$36.83 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tin
Product Highlight: Material
Copper
Product Highlight: Color
Brown

Description

–

2 Flex G,H,I,K,M,DLO, 2 AWG CU, Two Hole, 1/4 Stud Size, 5/8 Hole Spacing, Standard Barrel, Inspection Window, Narrow Tongue, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Brown Color Code, 10 Die Index.


Product Specifications

  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with stamping and barrel color coding
  • For applications greater than 2000 Volts consult cable manufacturer for voltage stress relief instructions
  • Application: Wire Termination
  • Color Code: Brown
  • Connector Type: STANDARD BARREL
  • Die Index: 10
  • EU RoHS Indicator: Yes
  • Feature - Barrel Style: Chamfered
  • Feature - Barrel Type: Standard
  • Finish Type: Tin-Plated
  • Material: COPPER
  • Physical Attribute - Number of Holes: 2
  • Plated: Y
  • Plating Type: Tin - Electro Plated

Specs

–
Product Type:

Terminal Lug

Bolt Hole Size:

1/4"

Finish:

Tin

Number of Holes:

2

Wire Size:

#2 AWG

Material:

Copper

Features:

Non-Insulated

Color:

Brown

AWG:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy