Apply to be a TradeMaster!
Main product image of YAZ Series 2-Hole Cu Compression Lug, 350 kcmil, Long Barrel, 3/8" Stud, 1" Hole Spacing, Tin-Plated (Red)
Magnifying glass
Hover image to zoom

YAZ Series 2-Hole Cu Compression Lug, 350 kcmil, Long Barrel, 3/8" Stud, 1" Hole Spacing, Tin-Plated (Red)

Brand:
BURNDY
SKU:
YAZ312TC38
Rating:
(0)
Q&A:
(0)
YAZ Series 2-Hole Cu Compression Lug, 350 kcmil, Long Barrel, 3/8" Stud, 1" Hole Spacing, Tin-Plated (Red)
Magnifying glass
Hover image to zoom
$34.52 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tin
Product Highlight: Color
Red
Product Highlight: Material
Copper

Description

–
This item is a YAZ Series 2-Hole Cu Compression Lug, 350 kcmil, Long Barrel, 3/8" Stud, 1" Hole Spacing, Tin-Plated (Red) manufactured by Burndy.

Specs

–
Series:

HYLUG

Finish:

Tin

Product Type:

Lug

Color:

Red

Material:

Copper

Number of Holes:

2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy