Cu Comp Terminal Flex Cond, 1 Hole/W/InspWindow, 313.1 kcmil(775/#24)DLO,300 kcmil Flex, 600 V-35 kV, 1/2" Stud, Lng bbl, Tin Plated, Red, 18 or 324 Index.
Features:
| AWG: | 300 kcmil |
|---|---|
| Finish: | Tin |
| Wire Size: | 300 kcmil |
| Material: | Copper |
| Bolt Hole Size: | 1/2" |
| Number of Holes: | 1 |
| Color: | Red |
| Features: | Non-Insulated |
| Product Type: | Terminal Lug |