Copper Compression Lug, 1 Hole w/ Inspection Window, 500 kcmil, 1/2" Stud, Long Barrel, Tin Plated.
| Finish: | Tin |
|---|---|
| Number of Holes: | 1 |
| Bolt Hole Size: | 1/2" |
| Material: | Copper |
| Wire Size: | 500 kcmil |
| AWG: | 500 kcmil |
| Color: | Brown |
| Product Type: | Terminal Lug |
| Features: | Non-Insulated |