Apply to be a TradeMaster!
Main product image of Copper Compression Pin Adapter, 3/0 AWG Cu
Magnifying glass
Hover image to zoom

Copper Compression Pin Adapter, 3/0 AWG Cu

Brand:
BURNDY
SKU:
YEV27P1/0X84FX
Rating:
(0)
Q&A:
(0)
Copper Compression Pin Adapter, 3/0 AWG Cu
Magnifying glass
Hover image to zoom
$52.62 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Color
Orange
Product Highlight: Finish
Tin

Description

–

Type YE-P copper compression adapters are designed for reliable termination of copper conductor when the current capacity of the conductor is downsized, but larger conductor is utilized. Typical applications are for voltage drop protection when oversized conductors are used or flex conductor is used. Accommodates Copper Wire Sizes- #3/0 AWG Classes B,C,G,H,I,K,M, DLO


  • Connector:Uninsulated copper compression pin adapter
  • Connection: Irreversible and maintenance free
  • Long barrel lengths allow for an increased number of crimps, increasing the mechanical strength of the connection
  • Material types include: Santoprene or PVC

Specs

–
AWG:

3/0

Product Type:

Adapter

Material:

Copper

Features:

Non-Insulated

Color:

Orange

Finish:

Tin

Wire Size:

3/0 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy