Apply to be a TradeMaster!
Main product image of HYGROUND Grounding Irreversible Compression Terminals 2-Hole with Inspection Window for 4/0 AWG, 1/2" Stud, 1-3/4" Spacing
Magnifying glass
Hover image to zoom

HYGROUND Grounding Irreversible Compression Terminals 2-Hole with Inspection Window for 4/0 AWG, 1/2" Stud, 1-3/4" Spacing

Brand:
BURNDY
SKU:
YGA282N
Rating:
(0)
Q&A:
(0)
HYGROUND Grounding Irreversible Compression Terminals 2-Hole with Inspection Window for 4/0 AWG, 1/2" Stud, 1-3/4" Spacing
Magnifying glass
Hover image to zoom
$46.72 each
In Stock
In Stock
Get 80 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Purple
Product Highlight: Material
Copper

Description

–

HYGROUND® Grounding Irreversible Compression Terminals: 2-Hole with Inspection Window; Accommodates: 4/0 AWG; 1/2" Stud; 1-3/4" Spacing


  • Irreversible Compression Grounding Lug
  • Inspection port to ensure proper cable insertion
  • UL 467 Listed, Acceptable for Direct Burial in earth or concrete
  • Prefilled with PENETROX Oxide Inhibiting Compound and strip sealed
  • 2 Stud Hole, 1/2" Holes, 1-3/4" Spacing
  • Die Index: 15


Specs

–
Product Type:

Terminal Lug

Bolt Hole Size:

1-3/4"

Features:

Non-Insulated

AWG:

4/0

Color:

Purple

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy