Apply to be a TradeMaster!
Main product image of Copper Compression Grounding C-TAP Connector, 2/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 2/0 AWG(Str) - 250 kcmil (Tap)
Magnifying glass
Hover image to zoom

Copper Compression Grounding C-TAP Connector, 2/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 2/0 AWG(Str) - 250 kcmil (Tap)

Brand:
BURNDY
SKU:
YGHC29C29
Rating:
(0)
Q&A:
(0)
Copper Compression Grounding C-TAP Connector, 2/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 2/0 AWG(Str) - 250 kcmil (Tap)
Magnifying glass
Hover image to zoom
$49.82 each
In Stock
In Stock
Get 140 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 5/8"
Product Highlight: Material
Copper

Description

–

Copper Compression C Connector, 2/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 2/0 AWG(Str) - 250 kcmil (Tap).


  • Irreversible compression ground tap figure C connector
  • C-shaped opening permits placing two continuous parallel cables into conductor groove
  • UL467 Listed
  • Acceptable for direct burial in earth or concrete
  • Prefilled with PENETROX compound and strip sealed


Specs

–
Product Type:

Connector

AWG:

250 kcmil

2/0

4/0

Size:

1/2"

5/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy