Apply to be a TradeMaster!
Main product image of Figure 6 Compression Grounding Connector, #4 Sol-#2 Str, 5/8"-3/4" Rod
Magnifying glass
Hover image to zoom

Figure 6 Compression Grounding Connector, #4 Sol-#2 Str, 5/8"-3/4" Rod

Brand:
BURNDY
SKU:
YGHP34C2
Rating:
(0)
Q&A:
(0)
Figure 6 Compression Grounding Connector, #4 Sol-#2 Str, 5/8"-3/4" Rod
Magnifying glass
Hover image to zoom
$90.86 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 5/8"
Product Highlight: Material
Copper

Description

–

Cu Compression Ground Rod Connector, #4 Sol - #2 Str, 5/8" - 3/4" Rod Dia.


  • Irreversible compression ground tap can be used as a tap connector or as a tap splice connector
  • UL467 Listed
  • Acceptable for direct burial in earth and concrete
  • Prefilled with PENETROX compound and strip sealed


Specs

–
AWG:

350 kcmil

2

4

450 kcmil

300 kcmil

500 kcmil

400 kcmil

3

250 kcmil

Size:

3/4"

5/8"

Product Type:

Connector

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy