Apply to be a TradeMaster!
Main product image of Compression Cross Grid Connector, 2 AWG Str-250 kcmil Cu or 1/2"-5/8" Rod or #3-4 Rebar Run, to 2 AWG Str-250 kcmil Cu Tap
Magnifying glass
Hover image to zoom

Compression Cross Grid Connector, 2 AWG Str-250 kcmil Cu or 1/2"-5/8" Rod or #3-4 Rebar Run, to 2 AWG Str-250 kcmil Cu Tap

Brand:
BURNDY
SKU:
YGL29C29
Rating:
(0)
Q&A:
(0)
Compression Cross Grid Connector, 2 AWG Str-250 kcmil Cu or 1/2"-5/8" Rod or #3-4 Rebar Run, to 2 AWG Str-250 kcmil Cu Tap
Magnifying glass
Hover image to zoom
$143.34 each
In Stock
In Stock
Get 43 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–

Copper Compression Cross Grid Connector, 2 AWG (Str)-250 kcmil or 1/2"-5/8" Rod or #3-4 Rebar, 2 AWG (Str)-250 kcmil.


  • Irreversible compression ground grid cross connector allows adjustment of the compression elements prior to installation
  • UL467 Listed
  • Acceptable for Direct Burial in earth and concrete
  • Prefilled with PENETROX compound and strip sealed


Specs

–
AWG:

250 kcmil

3/0

1/0

1

4/0

2

2/0

Material:

Copper

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy