Apply to be a TradeMaster!
Main product image of 3/4" Rod, 2 Awg Stranded To 250 Kcmil Side A Cable, Copper, Compression Grounding Connector, YGLR29C34
Magnifying glass
Hover image to zoom

3/4" Rod, 2 Awg Stranded To 250 Kcmil Side A Cable, Copper, Compression Grounding Connector, YGLR29C34

Brand:
BURNDY
SKU:
YGLR29C34
Rating:
(0)
Q&A:
(0)
3/4" Rod, 2 Awg Stranded To 250 Kcmil Side A Cable, Copper, Compression Grounding Connector, YGLR29C34
Magnifying glass
Hover image to zoom
$237.18 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
  • COPPER MATERIAL
  • 2 AWG STRANDED TO 250 KCMIL (SIDE A) CABLE SIZE
  • UL 467, CSA APPROVAL
  • 997 (SIDE A), 1011 (SIDE B) DIE INDEX
  • HYGROUND[R] BRAND
  • ROHS COMPLIANT
  • APPLICATION DIRECT BURIAL
  • ROD DIAMETER 3/4 INCH (SIDE B)
  • ROD SIZE 3/4 INCH

Specs

–
Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy