Apply to be a TradeMaster!
Main product image of Cu Compression H Tap, 250 kcmil-2 AWG Run, 2-14 AWG Tap
Magnifying glass
Hover image to zoom

Cu Compression H Tap, 250 kcmil-2 AWG Run, 2-14 AWG Tap

Brand:
BURNDY
SKU:
YH292C
Rating:
(0)
Q&A:
(0)
Cu Compression H Tap, 250 kcmil-2 AWG Run, 2-14 AWG Tap
Magnifying glass
Hover image to zoom
$43.06 each
In Stock
In Stock
Get 5 Thu, Oct 29 - Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tin
Product Highlight: Material
Copper

Description

–

Copper Compression H Tap, Tin Plated, Accommoding the following wire sizes - Run (Main): 250 kcmil-2 AWG Class B,C, 4/0 AWG-2 AWG Class I, DLO; Tap 1: 2 AWG-6 AWG Class B, C, Solid, and 2 AWG-8 AWG Class I, DLO. See sale drawing for metric wire size accommodates


  • Uninsulated compression H-tap connector, tin-plated
  • Designs with more than one tap wire groove require installers to utilize a minimum of one Main (Run) and one Tap groove, other grooves can be left empty
  • 'Third Hand' is a string provided with the H-tap connector and is used to wrap the wire while being inserted into the run and tap grooves
  • H-tap connectors can be purchased separately or kitted with covers
  • YH is connector sold separately without cover
  • YH-WC is kitted H-tap connector and black cover
  • YH-WCC is kitted H-tap connector and clear cover

Specs

–
AWG:

250 kcmil

8

Wire Size:

#2 AWG

250 kcmil

Product Type:

Tap Connector

Finish:

Tin

Material:

Copper

Features:

Non-Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy