Apply to be a TradeMaster!
Main product image of Compression Terminal, 250 kcmil, 250 Navy, 1-Hole, 3/8" Stud, Long Barrel
Magnifying glass
Hover image to zoom

Compression Terminal, 250 kcmil, 250 Navy, 1-Hole, 3/8" Stud, Long Barrel

Brand:
BURNDY
SKU:
YS29T
Rating:
(0)
Q&A:
(0)
Compression Terminal, 250 kcmil, 250 Navy, 1-Hole, 3/8" Stud, Long Barrel
Magnifying glass
Hover image to zoom
$57.58 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Copper
Product Highlight: Finish
Tin

Specs

–
Number of Holes:

1

Color:

Yellow

Wire Size:

250 kcmil

Product Type:

Butt Splice

Features:

Non-Insulated

Bolt Hole Size:

3/8"

AWG:

250 kcmil

Material:

Copper

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy