Apply to be a TradeMaster!
Main product image of Fyrite Classic Gas Analyzer, CO2 Testing Indicator (0 to 60%)
Magnifying glass
Hover image to zoom

Fyrite Classic Gas Analyzer, CO2 Testing Indicator (0 to 60%)

Brand:
Bacharach
SKU:
0010-5033
Rating:
(0)
Q&A:
(0)
Fyrite Classic Gas Analyzer, CO2 Testing Indicator (0 to 60%)
Magnifying glass
Hover image to zoom
0010-5033 has been discontinued
Discontinued December 21, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
NOTE: This model is shipped without fluid

The Fyrite Gas Analyzer is a fast, accurate and easy to use instrument for measuring and analyzing carbon dioxide or oxygen. Fyrite Analyzers are available for either CO2 or O2 analysis and each model is produced in three scale ranges. Each model is suitable only for the particular gas analysis or scale range for which it has been manufactured (Accuracy of all Fyrite Classic Gas Analyzers is ± 0.5%).

The Fyrite Classic 0010-5033 Gas Analyzer Model checks CO2 in inert gas blankets in tankers and barges carrying gasoline and other combustibles; CO2 tests on lime kilns, checking CO2 in sewage plant digesters.

Features:
  • Broad measurement range
  • Capable of being exposed to ambient temperature from -30° to 150°F.
  • Withstands measurement gas temperatures up to 850°F
Includes:
  • Fyrite CO2 Indicator
  • Sampling Assembly
  • Carrying Case
Warranty Registration Form

Specs

–
Application:

Gas Analyzer

Model:

Fyrite Classic

Measures:

Carbon Dioxide (CO2)

Scaled Range:

0-60%

Accuracy:

± 0.5%

Ambient Temperature:

-30° to 150°F

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm