Apply to be a TradeMaster!
Main product image of Sling Psychrometer Relative Humidity Meter
Magnifying glass
Hover image to zoom

Sling Psychrometer Relative Humidity Meter

Brand:
Bacharach
SKU:
0012-7012
Rating:
(0)
Q&A:
(0)
Sling Psychrometer Relative Humidity Meter
Magnifying glass
Hover image to zoom
0012-7012 has been discontinued
Discontinued August 5, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Temperature Range (F)
25°F to 120°F

Description

The uniquely compact Bacharach Sling Psychrometer accurately determines percent relative humidity without the necessity of consulting complex tables. There is no need to wet the wick each time a reading is taken; the Sling Psychrometer contains a slide rule calculator which correlates wet and dry bulb thermometer indications for direct reading of relative humidity. When not in use, the thermometer case telescopes into the handle for protection.

Features:
  • Designed for portability (7.5" long x 1" diameter)
  • Slide rule construction quickly converts temperature to relative humidity
  • Built-in water reservoir holds sufficient water for several hours of testing
  • Thin bulb design gives fast thermal response
  • Thermometers constructed of shock-resistant glass; stems have deep-etched numerals and 1° scale divisions for easy reading
  • Accurate to within ±5% R.H.

Application:
  • Measurement of comfort conditions in air conditioned environments, hospital operating rooms, storage areas and laboratories
  • Tests in industrial atmospheres where high or low humidity may be critical in manufacturing processes
  • School athletics — to determine safe conditions for practice

Specs

Application:

Water

Type:

Sensor

Temperature Range (F):

25°F to 120°F

Accuracy:

±5% RH

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm