Shop Limited Time Deals
Main product image of PCA 3 235 Portable Combustion Analyzer (O2, CO, NO)
Magnifying glass
Hover image to zoom

PCA 3 235 Portable Combustion Analyzer (O2, CO, NO)

Brand:
Bacharach
SKU:
0024-8441
Rating:
(0)
Q&A:
(0)
PCA 3 235 Portable Combustion Analyzer (O2, CO, NO)
Magnifying glass
Hover image to zoom
0024-8441 has been discontinued
Discontinued December 17, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
2 Year (Instrument), 1 Year (O2 Sensor) Warranty

Description

Bacharach's all new PCA 3 is the definitive combustion and emissions analyzer that enables fast and accurate measure for on-demand or semi-continuous sampling of light industrial, institutional, commercial and residential furnaces, boilers and appliances.

Busy technicians and boiler contractors who need to ensure safe operating conditions, determine combustion efficiency and perform emissions testing rely on Bacharach's PCA 3. This lightweight handheld instrument is the industry?s first advanced portable combustion analyzer with a full color graphic display for superior visibility and user-friendly interface. Super bright backlighting, zoom display feature, dimming mode function and the most sensor configuration in its class provides the user with best-in-class instrumentation. In addition to the included Oxygen (O2) and Carbon Monoxide (CO) sensors, the PCA 3 can be ordered with CO (high), Nitric Oxide (NO), Nitrogen Dioxide (NO2) and Sulfur Dioxide (SO2) sensors or the sensors can be added in the field without down time, using the B-Smart technology to save downtime and calibration costs.

Features:
  • Large, full color graphic display with bright backlighting, zoom display and dimming mode
  • Sturdy metal gas and draft connectors
  • Uses up to 6 electrochemical sensors (field-upgradeable)
  • Unique B-Smart sensor technology saves downtime and calibration costs
  • Ten different fuels (with ability to load customer fuels
  • Automatic CO over-range protection
  • Measures and displays flue gas flue gas ocygen, carbon monoxide, stack temperature, combustion air temperature, combustion air temperature, draft and different pressure
  • Loss and efficiency are calculated from standard heat-loss calculations or using the Siegert formula for Europe
  • Multilingual display
  • Battery Life: 10 hours of continuous operation. Optional AC power adapter
Includes:
  • Hard carrying case
  • Rubber boot
  • 12" probe assembly
  • Spare filters
  • 4 "AA batteries
  • "Smart" sensors (as ordered)
  • USB cable and PC software
Warranty Registration Form

Specs

Application:

Combustion Analyzer

Model:

PCA 3

Measures:

Nitric Oxide (NO)

Oxygen (O2)

Carbon Monoxide (CO)

Primary Temperature

Ambient Air Temperature

Stack Temperature

Display:

LCD

Oxygen:

0.1 to 20.9%

Carbon Monoxide (Hydrogen Compensated):

0 to 4000 ppm

Stack Temperature (°F):

-4° to 2192°F

Ambient Temperature:

-4° to 999°F

Draft/Differential Pressure:

-72 to + 72 INWC

Combustion Efficiency:

0.1 to 100%

Carbon Dioxide (Dry Basis):

0 to fuel dependent max.

Excess Air:

1 to 250%

Selectable Fuels:

Natural Gas

Propane

Coal

Wood

Kerosene

Oil #2

Oil #4

Oil #6

Digester Gas

Bagasse

Probe Length:

12"

Hose Length:

12"

Battery Type:

4 Disposable AA Alkaline Batteries

Size (H x W x D):

9" x 3" x 2.5"

Warranty:

2 Year (Instrument)

1 Year (O2 Sensor)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm