Apply to be a TradeMaster!
Main product image of Fyrite Intech Residential Combustion Analyzer w/ O2 Sensor
Magnifying glass
Hover image to zoom

Fyrite Intech Residential Combustion Analyzer w/ O2 Sensor

Brand:
Bacharach
SKU:
0024-8510
Rating:
(0)
Q&A:
(0)
Fyrite Intech Residential Combustion Analyzer w/ O2 Sensor
Magnifying glass
Hover image to zoom
$788.40 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Bacharach 0024-8510 combustion analyzer helps you reduce your service call time by giving you accurate, electronic testing results instantly with intuitive, push button operation & a selectable menu of fuel types. The new, high contrast graphical LCD display with backlighting enables you to easily see your results in all environments.

Designed for calculating the efficiency for combustion appliances and residential furnaces by measurements of stack temperatures & the percentage of oxygen in flue gas streams, The Fyrite InTech also utilizes B-Smart sensor technology that enables easy, in field pre-calibrated sensor replacements, which reduces instrument downtime & provides lower cost of ownership.

The internal memory can store a maximum of 10 complete test records which can be downloaded to your PC, or printed out with the infrared printer that comes with the (optional) reporting kit.

Features:
  • Accurate Operation - Instrument keypad feedback assures that you have pressed the appropriate key
  • Ergonomic Design - Light weight and fits easily into the palm of your hand
  • Extended Battery Life - 4 "AA" size alkaline batteries deliver 20 hours maximum of continuous operation time. Auto power off conserves power
  • B-Smart Sensors - Pre calibrated sensor field replacements eliminate the need for sending your Fyrite Intech in for calibrations. The B Smart Sensor Exchange Program allows you to receive factory calibrated sensors, so you just plug it in & continue using your 0024 8510 with no down-time saving time & money.
  • High contrast, LCD backlit display
  • Combustion & efficiency analyzer - Six preprogrammed fuels
  • Direct measurements of O2, ambient and stack temperature
  • Calculated measurements for CO2 combustion efficiency and excess air
  • Easy access sensors
  • B Smart technology enables pre calibrated in field sensor replacements
  • O2 & sensor life indicators
  • Calibration reminder
  • Fyrite User PC Software & reporting (Optional)
  • Customizable printed reporting with company name & logo
  • Updates for software
  • Internal test data storage for 10 full records
  • Print data with (optional) wireless printer

    Includes:
  • Test probe
  • 4 "AA" size batteries
  • Soft carry case
  • 2 year warranty on instrument
  • 1 year warranty on O2 sensor
  • Specs

    –
    Application:

    Combustion Analyzer

    Model:

    Fyrite Tech

    Measures:

    Oxygen (O2)

    Stack Temperature

    Oxygen:

    0 to 20.9%

    Excess Air:

    0 to 250%

    Selectable Fuels:

    Natural Gas

    Propane

    Kerosene

    Oil #2

    Battery Type:

    4 Disposable AA Alkaline Batteries

    Warranty:

    2 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy