Apply to be a TradeMaster!
Main product image of Fyrite InTech Combustion Analyzer 0024-8511
Magnifying glass
Hover image to zoom

Fyrite InTech Combustion Analyzer 0024-8511

Brand:
Bacharach
SKU:
0024-8511
Rating:
(0)
Q&A:
(0)
Fyrite InTech Combustion Analyzer 0024-8511
Magnifying glass
Hover image to zoom
$965.56 each
In Stock
In Stock
Get 5 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Bacharach Fyrite InTech Combustion Analyzer 0024-8511 is an advanced, all American-made, residential combustion analyzer that delivers accurate yet still speedy measurements of oxygen, carbon monoxide, stack temperature and ambient temperature. The InTech inuitive, push-button operation and selectable fuel types in the menu give accurate, electronic test results to help eliminate service call time. The new backlight high-contrast LCD graphic display allows for results to be seen in any environment! The optional wireless printer and reporting kit makes saving and viewing the results even easier.

Features:
  • High-contrast, backlit LCD display
  • Combustion and efficiency analyzer - 6 pre-programmed fuels
  • Direct measurement of O2, CO (0-2,000 ppm), stack and ambient temp.
  • Calculated measurement of combustion efficiency CO2, CO (air-free) and excess air
  • Easy access to sensors
  • New B-Smart® technology for in-field pre-calibrated sensor replacement
  • O2 and sensor life indicator
  • Calibration reminders
  • Fyrite® User Software (PC) and reporting package (optional)
  • Customize printed reports with your company name and logo
  • Software updates
  • Internal storage for up to 10 complete test records
  • Print data via optional wireless printer
  • Specs

    –
    Application:

    Combustion Analyzer

    Measures:

    Oxygen (O2)

    Carbon Monoxide (CO)

    Stack Temperature

    Model:

    Fyrite Tech

    Oxygen:

    0 to 20.9%

    Carbon Monoxide (Air Free):

    0 to 9999 ppm

    Flue Gas Temperature (F):

    -4° to 1200°F

    Combustion Efficiency:

    0.1 to 100%

    Excess Air:

    0 to 250%

    Selectable Fuels:

    Natural Gas

    Propane

    Kerosene

    Oil #2

    Battery Type:

    4 Disposable AA Alkaline Batteries

    Warranty:

    2 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy