The Day Savers – A National Tradesmen Day Contest
Main product image of Fyrite INSIGHT Plus Reporting Kit with Long Life O2 Sensor Electronic Combustion Analyzer
Magnifying glass
Hover image to zoom

Fyrite INSIGHT Plus Reporting Kit with Long Life O2 Sensor Electronic Combustion Analyzer

Brand:
Bacharach
SKU:
0024-8518
Rating:
(1)
Q&A:
(0)
Fyrite INSIGHT Plus Reporting Kit with Long Life O2 Sensor Electronic Combustion Analyzer
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
2 Year Warranty

Description

Fyrite INSIGHT Plus Reporting Kit LL, includes instrument w/Long-life O2 sensor, B-Smart CO sensor, probe, rubber boot, printer, USB cable, FUS Software, filters and hard case

The Fyrite INSIGHT Plus is Bacharach's next-generation residential and commercial combustion analyzer featuring unique new features and intuitive operation. The full-color display with dynamic info-graphing provides an innovative way to easily and instantly read your combustion results. The INSIGHT Plus also features an on-screen "hotspot finder" to detect the optimal measurement site, up to 10 user-selectable fuels and B-Smart technology to enable in-field sensor replacement with pre-calibrated CO sensors.

Its internal memory is capable of storing up to 100 complete records, which can also be downloaded to a PC or printed via an infrared printer. Additional enhancements also include a B-Smart CO sensor (0-4,000 ppm) with integral NOx filter and an optional long-life Oxygen sensor.

This 5-in-1, American-made steady-state combustion analyzer includes: a room air CO test instrument, a flue gas CO tester, dual channel digital thermometer (up to 999°F), and a digital manometer (which measures draft, gas pressure, ESP, and up to +/- 40 INWC).

INSIGHT Plus Features
  • 5-Tools-In-1 Instrument!
  • Combustion and efficiency analyzer - 9 programmed (10 for EU version) + 2 custom fuels
  • Room air CO test instrument
  • Flue gas CO tester (CO air free)
  • Dual channel digital thermometer (Up to 999°F)
  • Digital manometer (draft, gas pressure, ESP, up to 28 WC")
  • Full-Color Display with Dynamic Info-Graphing
  • Backlight, customizable readout and zoom feature
  • New B-Smart Technology
  • Self calibration
  • Easy access to sensors
  • User Diagnostics
  • Long-life O2 (3 year) sensor available
  • CO sensor with integral NOx filter
  • O2 and sensor life indicator
  • Calibration reminders
  • Fyrite User Software (PC) and Reporting Package (Optional)
  • Customize Printed Reports with Your Company Name and Logo
  • Software Updates
  • Test Data Storage
  • Intuitive Setup Screens and Color Graphics Provide an Easy Way to See Your Results.
Warranty Registration Form

Specs

Application:

Combustion Analyzer

Model:

Fyrite INSIGHT Plus

Warranty:

2 Year

Measures:

Carbon Monoxide (CO)

Oxygen (O2)

Flue Gas Temperature

Draft/Differential Pressure

Ambient Air Temperature

Display:

LCD

Oxygen:

0 to 20.9%

Carbon Monoxide:

0 to 4000 ppm

Ambient Temperature:

-4° to 600°F

Flue Gas Temperature (F):

-4° to 1200°F

Draft/Differential Pressure:

-40 to +40" WC

Combustion Efficiency:

0.1 to 100%

Carbon Dioxide:

0.1 to a fuel dependent max. value (%)

Carbon Monoxide (Air Free):

0 to 9999 ppm

Excess Air:

0 to 250%

Selectable Fuels:

Natural Gas

Propane

Coal

Wood

Kerosene

Oil #2

Oil #4

Oil #6

B5

Battery Type:

4 Disposable AA Alkaline Batteries

Battery Life:

15 Hours (minimum)

Size (H x W x D):

8" x 3.6" x 2.3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Works great

After spending about a month looking into all the different analizers and reading through the online forums and subs about the real world performance it seems bacharach insight plus was always recommended and I never seen anything bad writen about them after the recomendation. I almost bought a Testo 300 or the Fieldpiece cat85 but I kept seeing where people have had issues with them and sometimes had to send them in and not have their machines avaliable for weeks. The long life sensor and being able to buy pre calibrated sensors or even calibrate them yourself without ever having to send the unit in was a real big selling point for me. Being american made is a bonus. I've had zero issues with this machine so far and being able to see the gas pressure while you do the combustion analysis is a nice touch. You just have to edit the list of things it shows during the combustion test and add pressure to it.
Mo
Detroit, MI
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy