Apply to be a TradeMaster!
Main product image of Fyrite InTech Combustion Analyzer O2 and CO Sensor
Magnifying glass
Hover image to zoom

Fyrite InTech Combustion Analyzer O2 and CO Sensor

Brand:
Bacharach
SKU:
0024-8523
Rating:
(2)
Q&A:
(0)
Fyrite InTech Combustion Analyzer O2 and CO Sensor
Magnifying glass
Hover image to zoom
$1,093.50 each
In Stock
In Stock
Get 13 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
2 Year Warranty

Description

The Bacharach Fyrite InTech Combustion Analyzer 0024-8523 is an advanced, all American-made, residential combustion analyzer that delivers accurate yet still speedy measurements of oxygen, carbon monoxide, stack temperature and ambient temperature. The InTech inuitive, push-button operation and selectable fuel types in the menu give accurate, electronic test results to help eliminate service call time. The new backlight high-contrast LCD graphic display allows for results to be seen in any environment! The optional wireless printer and reporting kit makes saving and viewing the results even easier.

Features:
  • High contrast, LCD backlit display
  • Combustion & efficiency analyzer - Six preprogrammed fuels
  • Direct measurements of O2, CO (0 to 2,000 parts per million), ambient and stack temperature
  • Calculated measurements for CO2 combustion efficiency, excess air and CO air free
  • Easy access sensors
  • B Smart technology enables pre calibrated in field sensor replacements
  • O2 & sensor life indicators
  • Calibration reminder
  • Fyrite User PC Software & reporting (Optional)
  • Customizable printed reporting with company name & logo
  • Updates for software
  • Internal test data storage for 10 full records
  • Print data with (optional) wireless printer

    Includes:
  • Test probe
  • 4 "AA" size batteries
  • Protective rubber boot
  • Hard carry case
  • 2 year warranty on instrument & CO sensor
  • 1 year warranty on O2 sensor
  • Specs

    Application:

    Combustion Analyzer

    Model:

    Fyrite Tech

    Measures:

    Carbon Monoxide (CO)

    Oxygen (O2)

    Stack Temperature

    Oxygen:

    0 to 20.9%

    Carbon Monoxide (Air Free):

    0 to 9999 ppm

    Flue Gas Temperature (F):

    -4° to 1200°F

    Combustion Efficiency:

    0.1 to 100%

    Excess Air:

    0 to 250%

    Selectable Fuels:

    Natural Gas

    Propane

    Kerosene

    Oil #2

    Battery Type:

    4 Disposable AA Alkaline Batteries

    Warranty:

    2 Year

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Bacharach & SupplyHouse = The Best experience

    Works great, easy to use, super-accurate out the box. I look forward to using it for many years, like my other Bacharach tools. As always, SupplyHouse is a pleasure to do business with!
    Just me
    Los Altos, CA
    3 years ago
    Was this review helpful to you?

    Great meter

    This is a great piece of equipment. I use it to check co in homes and to setup and adjust boilers and furnaces. It's accurate and user friendly. An engineering degree is not needed to operate the meter
    JAK
    Helena
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy