Shop Resideo Sale
Main product image of Draftrite Draft Pocket Gauge (+0.10 to 0 to -0.14" WC)
Magnifying glass
Hover image to zoom

Draftrite Draft Pocket Gauge (+0.10 to 0 to -0.14" WC)

Brand:
Bacharach
SKU:
13-3000
Rating:
(8)
Q&A:
(0)
Draftrite Draft Pocket Gauge (+0.10 to 0 to -0.14" WC)
Magnifying glass
Hover image to zoom
13-3000 has been discontinued
Discontinued August 3, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
This pocket size instrument is conveniently held in one hand when being used, making it extremely suitable for heating contractors and service technicians. The free-floating pointer indicates sudden changes from draft to pressure caused by "puffbacks". Suitable for checking flue pipe, chimney, fire box, smoke hood, smoke pipe draft, draft regulator, oil burner firing rate, and basement ventilation.

Includes:
  • Draftrite Pocket Gauge
  • Two Sections of Draft Tube
  • Leatherette Case

Warranty Registration Form

Specs

–
Application:

Draft Gauge

Model:

Draftrite

Range:

+0.10 to 0 to -0.14" WC

Type:

Gauge

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

My pocket gauge is very old and still in almost new conditio

This gauge was my fathers, he had a furnace repair business. It reads down to 8 and up to 12. Solid as the day he bought it and is it possible this gauge is over 50 years old?
Art
Seattle, Washington
4 years ago
Was this review helpful to you?

must have tool

this one tool can save alot of money from going up the flue
mr home owner
norwich ct.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Simple Device

I am a home owner that wants to maintain my furnace and I needed to check the draft on my furnace. This is a simple well built meter that will likely last for the rest of my life.
SteveInCT
Terryville, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must Have If You're Tuning An Oil Burner

Great old school, well made tool that's been proven useful by many oil burner techs. A bit pricey for what it is but it'll last a home owner a lifetime. Shipping was incredibly quick as all the parts I've ordered from here have been. Only reason I'm giving 4 stars instead of 5 is the price, although you guys did have it for the cheapest I could find online.
Killa
Boston MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

GREAT PRODUCT. FAST DELIVERY
FRANK
MASS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice old school construction what a great little gauge

This is a small, well built little gauge. I l ike that its all metal and just a solid little device. Its nice to see products like this are still made. And here I thought everything new was plastic garbage from China. This will last for decades for sure. Accurate too!
Rccrfan
CT
7 years ago
Was this review helpful to you?

draft pocket gauge

small but works great
ejs
r.i.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

The product arrived quickly! My husband used it to ensure our new boiler was set up properly. No problem!
CC
Holbrook,N.Y.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?