Apply to be a TradeMaster!
Main product image of Informant 2 Refrigerant & Combustible Gas Leak Detector with Heated Diode Sensor Contractor Kit
Magnifying glass
Hover image to zoom

Informant 2 Refrigerant & Combustible Gas Leak Detector with Heated Diode Sensor Contractor Kit

Brand:
Bacharach
SKU:
19-8038
Rating:
(1)
Q&A:
(0)
Informant 2 Refrigerant & Combustible Gas Leak Detector with Heated Diode Sensor Contractor Kit
Magnifying glass
Hover image to zoom
$731.49 each
In Stock
In Stock
Get 6 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-3/4" Width
Product Highlight: Height (Inches)
2.25" Height
Product Highlight: Warranty
1 Year Warranty

Description

–
The Informant 2 leak detector allows pinpoint detection of both refrigerant and combustible gas leaks with the same instrument. Its unique combination of state-of-the-art patented sensor technology, advanced software design, and microprocessor controlled circuitry offers you unmatched precision coupled with tremendous speed. It is unquestionably the most sensitive, most reliable, most accurate leak detector on the market today.

Swap sensor tips within seconds and never worry about adjusting sensitivity levels - it's taken care of automatically - even where high levels of background vapors or refrigerants are present. The refrigerant sensor tip is finely tapered to 0.2 inch diameter, so you can get in between coils and fittings, gaining access to hard to reach areas.

The Informant 2 leak detector features an audible indicator with a mute option coupled with sequential LEDs to monitor increasing concentrations of refrigerant or combustible gases. Dual bar graph displays offer visual confirmation no matter what position the instrument is in. A flashing light at the tip of the probe helps to visually define your sampling location.

Features:
  • One instrument, two functions
  • Alarm Sensitivity:
    • Refrigerant 0.25 oz/year of R134a (hardest refrigerant to detect)
    • Combustible minimum 50 ppm (methane)
  • Lightweight and ergonomically designed
  • Swap sensor tips in seconds
  • Microprocessor controlled for accuracy and reliability
  • Sensitivity is automatically adjusted
  • Sensors are the industry's most responsive
  • Hydrophobic filter prevents moisture contamination
  • Optional rubber boot holds MagLite flashlight
  • Sequential flashing probe tip, dual LED displays and loud tick rate indicates relative concentration levels
  • Instantaneous response time (two-tenths of one second)
Includes:
  • Informant 2 Leak Detector
  • Refrigerant & Combustible gas sensors
  • Color-coded probe tips
  • Rubber boot
  • Instruction Manual
  • 4 AA batteries
  • Hard carrying case
Warranty Registration Form

Specs

–
Application:

Leak Detector

Model:

Informant 2

Warm Up Time:

10 Seconds

Width (Inches):

1-3/4"

Type:

Combustible Gas Detector

Height (Inches):

2.25"

Refrigerant Detected:

HCFC

HFC

CFC

Gases Detected:

All Combustible Gases/Vapors

Probe Length:

3"-20"

Battery Type:

4 Disposable AA Alkaline Batteries

Battery Life:

4-5 hours

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Informant 2 Refrigerant Leak Detector Replacement Heated Diode Sensor
SKU: 0019-0510
Bacharach
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This unit didn't work right out of box

This unit wouldn't power up at all right out of the box. I called supply house they said they couldn't help me to call the manufacture which is a process
J
Vt
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy