Apply to be a TradeMaster!
Main product image of PCA 400 Portable Combustion and Emissions Analyzer Kit, 12" Probe, 7.5 Ft Tubing (O2, CO)
Magnifying glass
Hover image to zoom

PCA 400 Portable Combustion and Emissions Analyzer Kit, 12" Probe, 7.5 Ft Tubing (O2, CO)

Brand:
Bacharach
SKU:
2410-1110
Rating:
(0)
Q&A:
(0)
PCA 400 Portable Combustion and Emissions Analyzer Kit, 12" Probe, 7.5 Ft Tubing (O2, CO)
Magnifying glass
Hover image to zoom
$3,359.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year (Instrument), 5 Year (O2 Sensor) Warranty

Description

–
This kit includes the PCA 400 with O2, CO, 12 inch probe with 7.5 ft. standard tubing and standard case.

The Bacharach PCA 400 offers everything you and your technicians need to commission, tune, maintain and certify any boiler. It is perfect for spot-checking and tuning your engines with the high-range CO sensor and available sample conditioner. Whether it's boiler combustion or emissions testing of your natural gas, stationary genset or mobile fleet vehicles, monitoring your emissions is fast, easy and accurate.

Users have the option to save measured data in the unit as discreet tests, or stream it live via Bluetooth communications to a PC or other smart hand-held device for compliance reporting.

Reports are easily and quickly generated to satisfy compliance requirements. Interchangeable power options (rechargeable Li-Ion, 'AA' alkalines or line power) ensure the unit is always ready for use.

Probes and hoses come in a variety of lengths and materials to satisfy a wide range of applications, including NOx, SO2 and other requirements.

Automatic sensor protection not only guards the sensors from damage, but doubles their measurement range under high load conditions for increased flexibility.



Note: The PCA 400 calculates CO2 value based upon other measured values during the combustion process. It does not measure CO2 directly.

Features:
  • Portable Combustion and Emissions Analyzer
  • 4.3 inch color touch screen with enhanced viewing options to easily see readings
  • Bluetooth wireless technology allows for live streaming of data to any phone, PC or tablet
  • Rugged all-in-one probe connection for durability and easy setup
  • Dilution mode protects sensors and allows for use in harsh conditions
  • Runs on rechargeable Lithium-Ion battery pack or 4 'AA' batteries
  • 5 year oxygen sensor warranty

Specs

–
Application:

Combustion and Emissions Analyzer

Model:

PCA 400

Measures:

Oxygen (O2)

Carbon Monoxide (CO High)

CO-H2 compensated

Ambient Air Temperature

Stack Temperature

Draft/Differential Pressure

Display:

LCD

Oxygen:

0.1 to 20.9%

Carbon Monoxide (Hydrogen Compensated):

0 to 10000 ppm

Stack Temperature (°F):

-4° to 2192°F

Ambient Temperature:

-4° to 999°F

Draft/Differential Pressure:

-72 to +72 in H2O

Carbon Dioxide (Dry Basis):

0 to fuel dependent max.

Selectable Fuels:

Natural Gas

Propane

Coal

Wood

Kerosene

Oil #2

Oil #4

Oil #6

Digester Gas

B5

Bagasse

LPG

KOKS

Wood Chips

Pellets

Butane

LEG

Probe Length:

12"

Size (H x W x D):

10" x 3.8" x 2.5"

Warranty:

2 Year (Instrument)

5 Year (O2 Sensor)

Features:

Bluetooth Pairing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy