Apply to be a TradeMaster!
Main product image of Tru Pointe Ultra Leak Ultrasonic Detector Kit w/ Folding Headset
Magnifying glass
Hover image to zoom

Tru Pointe Ultra Leak Ultrasonic Detector Kit w/ Folding Headset

Brand:
Bacharach
SKU:
28-8000
Rating:
(0)
Q&A:
(0)
Tru Pointe Ultra Leak Ultrasonic Detector Kit w/ Folding Headset
Magnifying glass
Hover image to zoom
28-8000 has been discontinued
Discontinued January 6, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Warranty
1 Year Warranty

Description

Bacharach's Tru Pointe Ultra is a compact ultrasonic leak detector that uses patented technology to detect leaks in air conditioning and refrigeration systems. The Tru Pointe Ultra is the world's first pocket-size electronic instrument that can simultaneously detect the vacuum and high pressure leaks that occur in HVAC/R systems. The Tru Pointe Ultra guides the user to a leak by quantifying the intensity of the ultrasound and converting it to a sound the user can hear easily through headphones.

Since the Tru Pointe Ultra detects airborne ultrasound and is not particular to gas chemistry, it can detect all types of gases including nitrogen and refrigerants rushing in a system under vacuum. An electronic conversion process called heterodyning translates this ultrasound into true audible sound that helps the user to distinguish leaks through headphones.

Available with a compact, folding headset (Tru Pointe Ultra) or a high quality stereo headphones (Tru Pointe Ultra HD), the Tru Pointe Ultra leak detectors are indispensable tools that save time and money for every HVAC/R technician and contractor.

Warranty Registration Form

Specs

Application:

Leak Detector

Model:

Tru Pointe Ultra

Material:

ABS

Battery Type:

9V

Battery Life:

80-120 Hours

Type:

Refrigerant Detector

Frequency:

34Hz to 42kHz

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm