Apply to be a TradeMaster!
Main product image of Tru Pointe 1100 Leak Detector Kit w/ Behind-the-Head Headphones & SoundBlaster
Magnifying glass
Hover image to zoom

Tru Pointe 1100 Leak Detector Kit w/ Behind-the-Head Headphones & SoundBlaster

Brand:
Bacharach
SKU:
28-8012
Rating:
(0)
Q&A:
(0)
Tru Pointe 1100 Leak Detector Kit w/ Behind-the-Head Headphones & SoundBlaster
Magnifying glass
Hover image to zoom
28-8012 has been discontinued
Discontinued December 30, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Warranty
1 Year Warranty

Description

–
The Tru Pointe 1100 is a state-of-the-art digital ultrasonic inspection system for leak detection, mechanical inspection and troubleshooting. The principle of operation of the Tru Pointe 1100 is based on the detection of ultrasonic acoustics produced by the turbulent flow of gases and liquids in leaks, both internal and external. Carrying multiple patents, the Tru Pointe 1100 incorporates two independent sensors that identify external (airborne) leaks and internal (structural) leaks of any gas.

The Tru Pointe 1100 accurately detects ultrasounds generated by leaks which are inaudible to humans and pinpoints them at the speed of sound. Ultrasound from leaks or mechanical problems like bearing wear is translated into audible tones by an electronic process called heterodyning where they can be heard in the headset. Simultaneously, the audio intensity is displayed on dual displays - a bar graph with peak hold and an alphanumeric multifunctional display. Independent sensitivity and volume controls allow the user to ?tune? into a sound through the unique AudioZoom feature and on-the-fly sensitivity changes.

The Tru Pointe 1100 detects airborne leaks or electrical arcing in the frequency band of 34 kHz to 42 kHz and 16 kHz to 24 kHz for internal leaks or bearing wear using the patented Touch Probe. The user can easily toggle between the two modes in four button clicks without having to reset any previous selections.

Features:
  • Capable of detecting a 5 PSI leak out of a 0.005" hole, 30 to 40 feet away (depending on background noise).
  • Unaffected by the presence of other gases or sounds in the test area.
  • Unaffected by wind or temperature fluctuations.
  • Includes high-quality noise attenuating headphones compatible with hard hats.
  • Unique AudioZoom volume control.

    Warranty Registration Form

Specs

–
Application:

Leak Detector

Model:

Tru Pointe

Material:

ABS

Battery Type:

9V

Battery Life:

55-80 Hours

Type:

Refrigerant Detector

Frequency:

16kHz to 24kHz

34Hz to 42kHz

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm