Apply to be a TradeMaster!
Main product image of Tru Pointe 2100 Inspection System Kit w/ Behind-the-Head Headphones & Soundblaster
Magnifying glass
Hover image to zoom

Tru Pointe 2100 Inspection System Kit w/ Behind-the-Head Headphones & Soundblaster

Brand:
Bacharach
SKU:
28-8013
Rating:
(0)
Q&A:
(0)
Tru Pointe 2100 Inspection System Kit w/ Behind-the-Head Headphones & Soundblaster
Magnifying glass
Hover image to zoom
28-8013 has been discontinued
Discontinued December 30, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Warranty
1 Year Warranty

Description

–
The Tru Pointe 2100 is a state-of-the-art electronic ultrasonic leak detector and condition monitor used by maintenance personnel for leak detection, preventive and predictive maintenance (PPM) and scheduled maintenance in a variety of industries. Using patented signal processing, the Tru Pointe 2100 the most accurate and repeatable ultrasonic inspection instrument in its class.

The Tru Pointe 2100 is extremely sensitive to the "sound" of leaks and friction in commercial and industrial systems and provides the most precise readings available
The first of its kind, the Tru Pointe 2100 uses two software-controlled sensors for the detection of airborne leak sounds and for the detection and location of solid-borne sounds from leaks and bearing wear. For ease of use and interpretation, the Tru Pointe 2100 has two digital LED displays - a 20-segment bargraph display with peak hold and an alphanumeric display for instrument settings and precision measurements.
The Tru Pointe 2100 detects air and gas leaks in two frequency bands for isolating leaks; 26 kHz-34 kHz (low) and 34 kHz-42 kHz (high). Using the detachable Touch Probe sensor, the instrument detects internal leaks in two ultrasonic bands; 16 kHz-24 kHz (low) and 34 kHz-42 kHz (high). Additionally it has the capability to function like a stethoscope, using an industry-exclusive acoustic band, 0-10kHz.

Features:
  • Capable of detecting a 5 PSI leak out of a 0.005" hole, 30 to 40 feet away (depending on background noise).
  • Capable of detecting ANY gas leaks, regardless of chemical property or concentration.
  • Ideal for steam trap testing, detecting bearing wear, gas and valve leaks.
  • Unaffected by wind or temperature fluctuations, other sounds or gases in the test area.
  • Kit includes the Tru Pointe 2100, high-quality noise attenuating headphones, 6" Touch Probe. segmented 3' extension Touch Probe, 6" Wave Guide - packed in a hard plastic carrying case. Unique AudioZoom volume control.

    Warranty Registration Form
  • Specs

    –
    Application:

    Leak Detector

    Model:

    Tru Pointe

    Material:

    ABS

    Battery Type:

    9V

    Battery Life:

    55-80 Hours

    Type:

    Refrigerant Detector

    Frequency:

    34Hz to 42kHz

    16kHz to 24kHz

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm