Apply to be a TradeMaster!
Main product image of HGM-SZ Halogen Gas Leak Monitor, Single Zone
Magnifying glass
Hover image to zoom

HGM-SZ Halogen Gas Leak Monitor, Single Zone

Brand:
Bacharach
SKU:
3015-4200
Rating:
(0)
Q&A:
(0)
HGM-SZ Halogen Gas Leak Monitor, Single Zone
Magnifying glass
Hover image to zoom
We no longer carry 3015-4200
Unavailable since September 21, 2023

Product Highlights

–
Product Highlight: Number of Zones
1
Product Highlight: Voltage
240v, 120v
Product Highlight: Warranty
2 Year Warranty

Description

–
The Bacharach HGMSZ (Halogen Gas Monitor Single Zone) is designed for continuous single-point monitoring of CFC, HFC, HCFC, and Halon refrigerant gases. The HGMSZ displays the type of gas being monitored, along with displaying both the current gas level and the peak gas level detected on its front panel LCD. The instrument retains a log of previous readings that can be easily accessed for analysis.

An internal audible alarm and front panel indicators are provided to signal alarm and fault conditions, and relay contacts can be used to trigger external alarm devices in the event of a system fault, or if a leak (small), spill (medium), or evacuation (large) level of gas is detected. The system also includes a 4-20 mA current loop interface that can be connected to remote monitoring equipment.

Features:
  • Easily complies with ASHRAE 15 requirements with a low-cost investment
  • Eliminate false alarms with use of non-dispersive IR source and sample draw system
  • Capable of detecting 41 of the most commonly used refrigerants and halogen gases
  • Measure all gases up to 10,000 ppm with a sensitivity of 1 ppm
  • Monitors a single zone located up to 500 feet from unit
  • Logging feature enables 200 gas readings to be stored
  • Three gas alarm levels that can be individually set
  • Front Panel Indicators:
    • Monitor ON - green light ON when unit is operating normally, or flashing during warm-up
    • System Fault - Yellow light ON when there is a system fault
    • Alarm - Red light ON when the gas level is above an alarm setting
  • Output Signals: 4 SPDT, 5 Amp, 240 VAC relays; digital display; and a 4?20 mA DC current loop output
  • Bolt-in, bolt-out internal components so the unit never leaves the wall
  • Two-year warranty
Warranty Registration Form

Specs

–
Application:

Gas Monitor

Type:

Single Zone Leak Monitor

Number of Zones:

1

Model:

HGM-SZ

Voltage:

240v

120v

Measures:

Refrigerant Gas

Refrigerant Detected:

CFC

HFC

HCFC

Halon

Measurement Range:

0 to 10000 ppm

Sensitivity:

1 ppm

Accuracy:

± 1ppm ± 10% of reading from 0 to 1000 ppm

Detector Type:

Single Pass, Non-Dispersive Infrared

Input:

Dedicated Single Zone

Hertz:

50/60

Response Time:

9-90 Seconds

Max. Monitoring Distance (ft.):

500

Altitude:

6562 ft.

Humidity Range:

5 to 90% RH (non-condensing)

Operating Temp Range:

32° to 122°F

Size (H x W x D):

7.5" x 13.5" x 3.625"

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm