Apply to be a TradeMaster!
Main product image of PGM-IR Refrigerant Analyzer
Magnifying glass
Hover image to zoom

PGM-IR Refrigerant Analyzer

Brand:
Bacharach
SKU:
3015-5696
Rating:
(0)
Q&A:
(0)
PGM-IR Refrigerant Analyzer
Magnifying glass
Hover image to zoom
$5,163.30 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

Note: This part has successfully passed the FM Technical Decision Form TD 221 Testing for the A2L and A3 Refrigerants.


 The PGM-IR refrigerant leak detector offers superior performance and functionality for low ppm level leak detection of refrigerants, Carbon Dioxide, Nitrous Oxide or Sulfur Hexafluoride. A built-in library of 50 refrigerants enables the PGM-IR to accurately detect the smallest leaks at their source. The unit is immune to sudden changes in temperature or humidity and to over-exposure. The PGM-IR requires no zeroing of positive readings with extended exposure to gas. It has a data logging capacity of up to 200 readings.


With its high flow rate, real-time ppm concentrations are displayed instantly with corresponding audible tick-rate indicator to precisely pinpoint leaks. Rapid clearing time enables accurate ambient-air leak detection using the probe along a chiller or display-case. A re-zeroing algorithm and filter/bladder system allows the unit to be used in contaminated areas without affecting target gas readings. The rechargeable Li-ion battery provides a minimum of 8 hours of runtime for all-day usage.


Product Features

  • The most powerful, accurate portable refrigerant leak detector
  • 1 ppm Minimum Detectable Level
  • Detect leaks that other instruments can't
  • Cut leak inspection times
  • Fast response time finds leaks quickly
  • Infrared sensor unaffected by changes in temperature and humidity
  • Real time ppm display quantifies leak to help easily find the source
  • 60+ refrigerants accurately detected
  • Halogen CO2, N2O and SF6 versions available
    Warranty Registration Form

Specs

–
Application:

Gas Analyzer

Measures:

Refrigerant Gas

Battery Type:

Rechargeable Lithium Ion

Battery Life:

8 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy