Shop Resideo Sale
Main product image of H-10 PRO Universal Heated Diode Refrigerant Leak Detector (w/ Charger)
Magnifying glass
Hover image to zoom

H-10 PRO Universal Heated Diode Refrigerant Leak Detector (w/ Charger)

Brand:
Bacharach
SKU:
3015-8004
Rating:
(7)
Q&A:
(0)
H-10 PRO Universal Heated Diode Refrigerant Leak Detector (w/ Charger)
Magnifying glass
Hover image to zoom
$716.40 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–

Note: This part has successfully passed the FM Technical Decision Form TD 221 Testing for the A2L and A3 Refrigerants.


Features:

  • Detects all CFC, HFC, and HCFC non-flammable refrigerants including R12, R22, R134a, R404a, R410a, R502, R507 and many others
  • Ultra-sensitive detection as low as 0.006 oz/yr
  • Dual power sources include rechargeable battery and external DC powered wall adapter (included)
  • Visual sensor calibration system (with included reference leak bottle)
  • Pinpoints small, medium and large leaks quickly and accurately
  • Headphone port allows for optional headset for use in high-noise environments

Specifications:

  • Sensing Element: Positive Ion Emission Heated Diode
  • Sensitivity: 0.006 oz/yr (stationary) | 0.1 oz/yr (moving probe per SAE J2791)
  • Sensor Life: 1 year (typical)
  • Warm-Up Time: Approx. 2 minutes
  • Response Time: 1 second
  • Accuracy: Exceeds SAE J1627
  • Operating Temperature: 32°F to 104°F (0°C to 40°C)
  • Flow Rate: 90 cc/min (typical)
  • Auto-Background Adjust: Yes, automatic mode only
  • Leak Indicators: Visible LED at probe tip and audible buzzer (with or without optional headphones)
  • Probe Length: Flexible 4.5 ft. (1.37 m) with built-in filter
  • Dimensions: 10.5” L x 8.3” W x 5.4” H (26.7 cm x 21.1 cm x 13.7 cm)
  • Weight: Approx. 5.1 lb. (2.3 kg)
  • Agency Listings: UL file SA9717, SAE J1627, CE-Mark
  • Power:
    • 12 VDC - internal rechargeable sealed lead acid battery (included)
    • 100-240 VAC wall adapter/universal battery charger to charge or run continuously (included)
  • Battery Life: 3 hours (typical)
  • Warranty: 3 years (does not cover sensors, filters, reference leaks, airflow balls, lamps, batteries or probe tips)


Warranty Registration Form

Specs

–
Application:

Leak Detector

Model:

H-10 PRO

Warm Up Time:

2 Minutes

Type:

Refrigerant Detector

Refrigerant Detected:

HCFC

HFC

CFC

Probe Length:

54"

Features:

Charger

Size (H x W x D):

5.4" x 10.5" x 8.3"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Would buy again!

This is a great product!
Sam
SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably the best tester on the market

Awesome for R134a. Very sensitive. Unlike cheaper models when this H-10 Pro signals a leak you found a true leak. There aren't any false positives. I have full confidence in this unit.
Ken's garage
New Castle, Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This our 7th detector

We use this to pinpoint refrigerant leaks for our customers to determine repair-ablity and severity. The charger feature is VERY handy.
Botts
chillicothe, mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I use this leak detector professionally and it has never failed to find the leak. I have purchased 2 from Supply House and couldn't be happier with the price and service. Believe me, if finding leaks is something you do on the regular this detector is worth every penny.
the AC Guy
Baton Rouge
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top of the line product

You guys always deliver in a prompt matter and great service!!!!
Magic Mike
Mount Vernon mo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They just keep getting better

We use this tool in our company to detect even the smallest refrigerant leaks in this new H-10 pro is incredible. We will be getting another one, also like the cordless feature.
General manager
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

Easy to use.
sunshine
Newport News, Va
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy