Apply to be a TradeMaster!
Main product image of One-Pipe Reverse Acting Thermostat (55-85F)
Magnifying glass
Hover image to zoom
One-Pipe Reverse Acting Thermostat (55-85F)
Magnifying glass
Hover image to zoom
$199.95 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F - 85°F

Description

–
The 2211 Series Pneumatic Room Thermostat is designed for proportional control of pneumatic devices and actuators in environmental control systems. These one-pipe thermostats are force-balanced and utilize an external restrictor in the supply line. Their design incorporates a highly sensitive bimetal thermostatic element and a ball valve for pneumatic feedback, which ensures accuracy and stability over the entire operating range.

These thermostats have a serrated thumb wheel for setpoint adjustment. Models are also available with preassembled internal dial stops. Thermostat covers are available in various styles to meet particular requirements. Cover options include models with a setpoint scale and a thermometer, a setpoint scale only, a thermometer only, or blank. An external setpoint adjustment cover is available on some models, or can be field-installed on covers where desired.

Features
  • Factory-calibrated, stainless steel ball-in-seat provides pneumatic feedback for stable, linear operation.
  • Easy-to-use throttling range adjustment and recalibration.
  • Adjustable (patented) bimetal shows actual throttling range in both °F and °C. Adjustable 2 to 12 °F (1 to 6.7 °C)
  • Leak-proof, self-closing branch gauge tap.

Specs

–
Temperature Range (F):

55°F - 85°F

Action:

Proportional

Reverse Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy