Apply to be a TradeMaster!
Main product image of Dead Band Reverse Acting Thermostat
Magnifying glass
Hover image to zoom
Dead Band Reverse Acting Thermostat
Magnifying glass
Hover image to zoom
$172.70 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F - 85°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The 2212-318 and 2212-319 Dual Setpoint/Deadband Pneumatic Room Thermostats are designed for the proportional control of pneumatic valves, damper actuators, or other final control devices in environmental control systems. These devices are used when it is desirable to set up, between selected heating and cooling setpoints, a temperature span within which the HVAC system uses no energy for heating or cooling. The high capacity, two-pipe, pilot-operated, relay-type design provides pneumatic feedback for accuracy and stability over the entire operating range.

These thermostats are available in either direct- or reverse-acting models, each utilizing two bimetals, one heating and one cooling, to interrupt the deadband (branch) pressure. In the direct-acting model, the heating bimetal modulates the pressure between zero and the deadband pressure, and the cooling bimetal modulates the branch pressure between the deadband pressure and main air pressure. In the reverse-acting model, this action is reversed. The deadband pressure is adjustable in the field, to adapt to specific applications. Two concealed setpoint dials, one heating and one cooling, are used to set the individual heating and cooling setpoints to the desired values. This creates the desired deadband between the two selected setpoints. All calibration functions are accessible from the front of the thermostat. The use of a blank cover (21-928) is recommended with this device. Other cover options may be utilized if desired.

Features
  • Factory-calibrated, stainless steel ball-in-seat provides pneumatic feedback for stable, linear operation.
  • Deadband is easily selected by setting the desired heating and cooling setpoints.
  • Field-adjustable deadband output pressure is factory set at 8 psig.
  • Leak-proof, self-closing branch gauge tap.

Specs

–
Temperature Range (F):

55°F - 85°F

Action:

Reverse Acting

Max Pressure (PSI):

30

Heating %:

57 to 75°F

5.5 psig at setpoint

Cooling %:

65 to 83°F

10.5 psig at setpoint

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy