Apply to be a TradeMaster!
Main product image of Multi Voltage Relay Module, 24Vac/Vdc, 120V, SPDT
Magnifying glass
Hover image to zoom

Multi Voltage Relay Module, 24Vac/Vdc, 120V, SPDT

SKU:
PAM-1
Rating:
(0)
Q&A:
(0)
Multi Voltage Relay Module, 24Vac/Vdc, 120V, SPDT
Magnifying glass
Hover image to zoom
PAM-1 has been discontinued
Discontinued November 21, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Multi Voltage Relay Module, 24Vac/Vdc, 115V, SPDT
SKU:KEL-PAM-1
(1)
Order by 6PM, receive 49 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Multi Voltage Relay Module, 24Vac/Vdc, 120V, SPDT

PAM-1: Single SPDT relay with LED, double-sided adhesive tape, mounting screw, 12” (30.48 cm) leads, and six wire nuts.

Air Products & Controls, Inc. PAM-1 MultiVoltage Relay Modules are encapsulated multi-voltage devices. The PAM-1 relay provides 10.0 Amp Form-C contacts and may be energized by one of three input voltages: 24 VAC, 24 VDC, or 115 VAC.

A red LED is provided on both models. When illuminated, it indicates the relay coil is energized.

Model may be mounted by using the double-sided adhesive tape, the self-drilling screw, or by placing loosely in a backbox.

PAM-1 Relay Modules are ideal for applications where remote relays are required for control or status feedback. They are suitable for use with HVAC, temperature control, fire alarm, security, energy management, and lighting control systems.

Power requirements: 0.015 Amps per position @ 24 VDC, 24 VAC, 115 VAC

Coil Voltages:12VDC, 24VDC

Ambient Temperature Range: -58°F to 185°F (-50°C to 85°C).

Agency Listings and Approvals:
  • UL Listed: S3403
  • MEA: 73-92-E, Volume XXI
  • CSFM: 7300-1004:101
  • Specs

    Product Type:

    Relay

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need