Apply to be a TradeMaster!
Main product image of Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil
Magnifying glass
Hover image to zoom

Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil

SKU:
RIBU1C
Rating:
(29)
Q&A:
(0)
Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil
Magnifying glass
Hover image to zoom
$18.75 each
In Stock
In Stock
Get 1,749 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
10/30V/DC; 120V, 30V, 10v, 120v
Product Highlight: Amperage
10 Amps

Description

–
Functional Devices RIBU1C Enclosed Pilot Relay, 10 Amp, SPDT w/ 10 - 30 Vac/DC & 120 Vac Coil
An enclosed pilot relay used to switch a load through SPDT contacts from a low-voltage control signal in HVAC and general control applications.

Key Features:
  • Enclosed pilot relay, SPDT (single-pole double-throw)
  • 10 Amp relay
  • With 10 - 30 Vac/DC and 120 Vac coil

Compatibility & Applications:
  • Used as a control/isolation relay in HVAC and other low-voltage-to-load switching applications where an enclosed SPDT pilot relay is required
  • Must only be used where the manufacturer specifies this exact part number: RIBU1C

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician or electrician
  • Verify load current requirements and wiring method before energizing the circuit (application suitability depends on the specific load and system design)

Maintenance & Troubleshooting:
  • Relays are typically replaced when the controlled device will not energize/de-energize as expected or when the relay no longer switches reliably
  • If operation is inconsistent after installation, verify correct control voltage to the coil, correct wiring to COM/NO/NC, and that the connected load is within the relay's intended use for that application

Specs

–
Voltage:

10/30V/DC; 120V

30V

10v

120v

Amperage:

10

Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.97 out of 29 reviews
100% would recommend this product
4.97
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 29 reviews

Good Product

Just didn't fit my application need.
GolfNut35
Oklahoma
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BAIL OUT

This rib relay is a quick inexpensive fix for all my HVAC service work . This one was able to isolate leaking voltage via ground turning off the led dimming when off.
Dino
ROME ITALY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Useful For A Boiler Thermostat

I like that this relay has a plastic outer case that can be attached to a 4x4 electric box to keep all the wires secured properly. I wired this relay to connect a very old system that had a two wire thermostat connected to a hot water boiler relay (Honeywell 8182D). Now, the relay connects to a 24v transformer and to a new smart thermostat. This relay helps provides that c-wire to a Wi-Fi thermostat. So far works great!
MikeO
Vineland, NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great. Great price. Thanks for 1 day shipping!!!
Chaz
Orland Park, ill
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice product

Works great. Very nice pricing. Thank you for getting me the parts in 1 day!!!
Chaz
Orland Park, Ill
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Handy little relay. Not many options when you need a 110v coil. Small and dependable
Mike
Mount Prospect, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dependable

It's our go to product.
Jack
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

This product is exactly what I ordered and works well
Sam
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This relay \did the job.

I have a small outdoor pond and stream that uses a centrifugal pump to recirculate water from the pond to the discharge point of the stream. I used the relay to control the recirculating pump and make-up water addition based on water level in the pond I redesigned the circuit so a single relay used with a level switch could be used to control both functions (low level shut off to protect the pump from damage and water make-up via a solenoid valve). I i increased the deadband by discharging the make-up water to the head of the stream.
Denver George
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm.

Used it to control power windows in a house.
Voltcon
Cushing,Me
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy