Apply to be a TradeMaster!
3/4" Valve Repair Kit for VB-721X
3/4" Valve Repair Kit for VB-721X
We no longer carry RYB-721-5
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
5.5 Cv
Product Highlight: Connection Type
Threaded, Union Connection
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Angle
Product Highlight: Position
Normally Open

Description

–
3/4" Valve Repair Kit for VB-721X

Specs

–
Flow Capacity (Cv):

5.5

Connection Type:

Threaded

Union

Size:

3/4"

PSI Range:

3-7 PSI

5-10 PSI

Flow type:

Equal Percentage

Body Pattern:

Angle

Action:

Stem Up Open

Application:

Chilled or Hot Water and Steam

Position:

Normally Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm