Apply to be a TradeMaster!
Main product image of Three Stage Thermostat w/ 20' Capillary (10-90F)
Magnifying glass
Hover image to zoom
Three Stage Thermostat w/ 20' Capillary (10-90F)
Magnifying glass
Hover image to zoom
$994.31 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
10°F - 90°F

Description

–
These units are used for on-off control of media temperature in ducts, tanks, etc.

Features
  • Mechanism enclosed in rugged die cast case with metal cover
  • Large coded terminals
  • Liquid-filled thermal element actuates one snapacting SPDT per stage
  • Setpoint adjustment knob is clearly marked and has recessed locking screw.
  • Copper thermal element is suitable for either immersion or duct mounting.

Specs

–
Capillary Length:

20'

Temperature Range (F):

10°F - 90°F

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy