Apply to be a TradeMaster!
Main product image of SPDT Temperature Control w/ 20' Capillary (-40 to 120°F)
Magnifying glass
Hover image to zoom

SPDT Temperature Control w/ 20' Capillary (-40 to 120°F)

SKU:
TC-4111-020
Rating:
(0)
Q&A:
(1)
SPDT Temperature Control w/ 20' Capillary (-40 to 120°F)
Magnifying glass
Hover image to zoom
$400.19 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
-40° to 120°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
For on-off control of media temperature in ducts, tanks, liquid lines, etc.

Specs

–
Max Temp (F):

-40° to 120°F

Min Temp (F):

-40°F

Capillary Length:

20'

Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the accuracy of this device?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The differential on this unit is factory Set at 3 degrees, but is Adjustable from 3 to 16.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy