Apply to be a TradeMaster!
Main product image of Low Temperature Duct Freeze Stat (35-60F)
Magnifying glass
Hover image to zoom
Low Temperature Duct Freeze Stat (35-60F)
Magnifying glass
Hover image to zoom
$222.72 each
In Stock
In Stock
Get 5 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
35°F - 60°F
Product Highlight: Max Temp (F)
60°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp

Description

–

Freeze Stat. Range 35-60F 5F Diff. 20' Cap Tube. SPDT Switch. 17 Fla 102 Lra @120/208/240Vac. Auto Reset.


The TC-5231, TC-5232, and TC-5241 low temperature thermostats are used to control temperature in air conditioning or refrigeration systems.


Features

  • 20 ft. (6.1 m) element senses temperature over a large area. Control responds to coldest one-foot section of the sensor.
  • Adjustable setpoint with 5 F degrees (3 C degrees) fixed differential.
  • SPST, SPDT and DPST versions.
  • Capillary mounting clips provided.

Specs

–
Temperature Range (F):

35°F - 60°F

Max Temp (F):

60°F

Min Temp (F):

35°F

Capillary Length:

240"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product and best price online

Installed your product on our air traffic control tower window washer unit and works great. Your company had the best price on line.
Joey
Louisiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy