The TC-5231, TC-5232, and TC-5241 low temperature thermostats are used to control temperature in air conditioning or refrigeration systems.
Features
| Temperature Range (F): | 35°F - 60°F |
|---|---|
| Min Temp (F): | 35°F |
| Max Temp (F): | 60°F |
| Switch Action: | DPST |
| Enclosure Type: | NEMA-1 |
| Capillary Length: | 240" |