The TC-5231, TC-5232, and TC-5241 low temperature thermostats are used to control temperature in air conditioning or refrigeration systems.
Features
| Temperature Range (F): | 34°F - 60°F |
|---|---|
| Max Temp (F): | 60°F |
| Min Temp (F): | 34°F |
| Capillary Length: | 240" |
The recommended replacement for the TC-492 is http://www.supplyhouse.com/Johnson-Controls-A70HA-1C-Coil-Freeze-Protection-w-Alarm-Circuit-15-55F