Apply to be a TradeMaster!
Main product image of Freezestat w/ Dual Output (15-55F)
Magnifying glass
Hover image to zoom
Freezestat w/ Dual Output (15-55F)
Magnifying glass
Hover image to zoom
$407.44 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
15°F - 55°F
Product Highlight: Max Temp (F)
55°F Max Temp
Product Highlight: Min Temp (F)
15°F Min Temp

Description

–

The TC-5231, TC-5232, and TC-5241 low temperature thermostats are used to control temperature in air conditioning or refrigeration systems.


Features

  • 20 ft. (6.1 m) element senses temperature over a large area. Control responds to coldest one-foot section of the sensor.
  • Adjustable setpoint with 5 F degrees (3 C degrees) fixed differential.
  • SPST, SPDT and DPST versions.
  • Capillary mounting clips provided.

Specs

–
Temperature Range (F):

15°F - 55°F

Max Temp (F):

55°F

Min Temp (F):

15°F

Capillary Length:

240"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy