Shop Resideo Sale
Main product image of Floating SPDT Thermostat (55-85F)
Magnifying glass
Hover image to zoom

Floating SPDT Thermostat (55-85F)

SKU:
TF-1111
Rating:
(0)
Q&A:
(0)
Floating SPDT Thermostat (55-85F)
Magnifying glass
Hover image to zoom
$480.22 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F - 85°F

Description

–
Room thermostat for floating control of one MF-1233 series actuator.Anticipation: Heating and cooling, factory installed resistors.

Features
  • Setpoint Dial Range: 55 to 85°F or 13 to 29°C
  • Sensing Element: Bimetal
  • Control Span: 4°F (2°C).
  • Electrical Switch: SPDT floating center off.
  • Ratings: 0.160 FLA @ 24 Vac maximum.
  • Connections: Color coded 6" leads.
  • Cover: Beige plastic as standard.
  • Mounting: Flush or surface 2 x 4 switch box or directly to wall.
  • Dimensions: 4-3/8" high x 2-7/8" wide x 1-5/8" deep (111 mm x 73 mm x 41 mm).

Specs

–
Temperature Range (F):

55°F - 85°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy