Apply to be a TradeMaster!
Direct Acting Unitary Averaging Bulb Thermostat w/ 3' Capillary

Direct Acting Unitary Averaging Bulb Thermostat w/ 3' Capillary

SKU:
TK-4012
Rating:
(0)
Q&A:
(0)
Direct Acting Unitary Averaging Bulb Thermostat w/ 3' Capillary
$895.86 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
60°F - 90°F

Description

–
For proportional temperature control of pneumatic valves and actuators to maintain discharge temperature of reheat systems and sampling chamber or return air temperature of terminal units and as a proportional low limit thermostat.

Features
  • Proportional, two-pipe nozzle and flapper design
  • One-pipe model available for use as low-limit controller
  • Adjustable throttling range
  • Straight, coiled or averaging liquid-filled sensing elements
  • Rugged design
  • Direct Acting or DA/RA models available.
  • Averaging Bulb: 3/32" x 54"

Specs

–
Temperature Range (F):

60°F - 90°F

Action:

Direct Acting

Capillary Length:

3 ft.

Max Safe Bulb Temperature:

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy