Apply to be a TradeMaster!
Main product image of 1" Screwed NPT 2-Way Valve
Magnifying glass
Hover image to zoom
1" Screwed NPT 2-Way Valve
Magnifying glass
Hover image to zoom
VB-7213-0-4-8 has been discontinued
Discontinued September 17, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Screwed Thread Connection
Product Highlight: Flow Capacity (Cv)
14 Cv

Description

–
VB-7213 series single seat, stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage. A large selection of factory assembled combinations is available. Consult the TAC Valve Products Catalog, F-27384.

Specs

–
Size:

1"

Connection Type:

Screwed Thread

Action:

Stem Up Open

Flow type:

Equal Percentage

Flow Capacity (Cv):

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

fits and works

Fits and works as the original did when it was new.
PILC
Souith Dakota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?