VB-7213 Series Valves are Barber Colman two-way globe valves built for two-position or proportional control of water and steam in heating and air conditioning systems. Screwed NPT connections run from 1/2 inch up to 2 inch, with flow coefficients ranging from 0.4 cv on the smallest normally open bodies up to 40 cv on the 2 inch size, so a contractor can match valve authority to the zone it controls. The line handles water from 20 to 281 degrees Fahrenheit and steam up to 281 degrees Fahrenheit maximum, covering both hydronic and low-pressure steam applications. Stem-up-open, single-seat construction is standard across the sizing range, and a companion VK-7213 line adds normally open, pilot-pressure-actuated bodies rated at 3 to 7 PSI, 5 to 10 PSI, or 8 to 13 PSI for pneumatic control loops. Facilities running older Barber Colman pneumatic or electric actuator systems rely on these valves to keep existing zone controls in service without replacing the whole control loop.
Subcategories
Buying Guide
Selecting a VB-7213 Series Valve starts with matching the exact model number to the one being replaced, since Barber Colman assigns a different suffix to each size and cv combination rather than one universal body per pipe size. A 1/2 inch connection alone is not enough information, since the same 1/2 inch size ships in multiple cv ratings depending on the zone's flow requirements.
Media and temperature come next. The line handles water from 20 to 281 degrees Fahrenheit and steam up to 281 degrees Fahrenheit maximum, so most hydronic heating and cooling zones and low-pressure steam systems fall within range. Confirming which media the original valve controlled keeps the replacement rated for the same service.
Actuation type is the next decision point. Standard VB-7213 bodies are stem-up-open and pair with electric or pneumatic actuators controlling two-position or proportional loops. VK-7213 bodies are normally open and pilot-pressure-actuated, built to fail open on loss of control air, which matters on systems where a stuck-closed valve during a power or air loss would cause damage.
Size and flow coefficient are the last check. Small bodies from 1/2 inch to 3/4 inch cover zone-level terminal units, mid-size 1 inch bodies handle branch circuits, and 2 inch bodies with a 40 cv rating handle main air handler coils and larger risers. Pulling the exact model number off the existing valve tag before ordering avoids a mismatch in cv rating or actuation type.
Frequently Asked Questions
What's the difference between VB-7213 and VK-7213 valves?
VB-7213 bodies are stem-up-open valves paired with electric or pneumatic actuators for two-position or proportional control. VK-7213 bodies are normally open and pilot-pressure-actuated, built to fail open if control air is lost.
What cv rating does a 1/2 inch VB-7213 valve have?
A 1/2 inch VB-7213 body ships in more than one cv rating, including 0.4, 1.3, and 4.4 cv depending on the specific model number. Checking the exact model suffix on the existing valve tag confirms which cv rating is needed.
Can a VB-7213 valve handle steam?
VB-7213 valves handle steam up to 281 degrees Fahrenheit maximum, in addition to water service from 20 to 281 degrees Fahrenheit. Confirming which media the original valve controlled keeps a replacement rated for the same service.
What connection type do VB-7213 valves use?
VB-7213 valves use screwed NPT connections across the full size range from 1/2 inch to 2 inch. The screwed NPT connection style keeps field replacement straightforward on older Barber Colman control systems.
What's the largest VB-7213 valve size available?
The largest standard body is 2 inch with a 40 cv rating, built for main air handler coils and larger zone risers. Smaller bodies from 1/2 inch to 1-1/2 inch cover zone-level terminal units and branch circuits.