Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Bard Parts
4 MFD Oval Run Capacitor (370V), 8552-001
Brand:
Bard
SKU:
8552-001
Rating:
(0)
Q&A:
(0)
Hover image to zoom
8552-001 has been discontinued
Discontinued October 21, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4 Mfd 370v Oval Run Capacitor, 8552-001BX
Brand:
Bard
SKU:
8552-001BX
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
370V
4 MFD
Description
–
8552-001 is is an official OEM 4 MFD Oval Run Capacitor (370V) for Bard HVAC equipment.
Specs
–
Product Type:
Capacitor
Voltage:
370V
MFD:
4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
CW Motor (1/8 HP, 208-230V, 1650 RPM), 8101-009BX
SKU:
8101-009BX
Bard
×
Video