Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" FPT Single Solenoid Gas Valve, 290,000 BTU (120V)
Magnifying glass
Hover image to zoom

3/4" x 3/4" FPT Single Solenoid Gas Valve, 290,000 BTU (120V)

SKU:
BGA171EFD-1CAAC
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" FPT Single Solenoid Gas Valve, 290,000 BTU (120V)
Magnifying glass
Hover image to zoom
$197.76 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Capacity (BTU)
290000 BTU Capacity
Product Highlight: Outlet Size
3/4"

Description

–
BGA171 Series automatic gas valves are electrically operated shut-off valves that are normally in the closed position and open on an electrical demand signal from a thermostat or other controlling device. The BGA171 can be operated with natural gas or LP at pressures up to 0.5 psi. Typical applications are agricultural heating equipment, commercial cooking equipment, wall furnaces or other heating equipment. Their compact size permits installation in space-restrictive applications.

Specs

–
Connection Type:

Female Threaded

Inlet Size:

3/4"

Capacity (BTU):

290000

Product Type:

Valve

Outlet Size:

3/4"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy