Apply to be a TradeMaster!
Main product image of 2 Rod Direct Spark Ignition Control w/ 6 Second Trial & Lockout Timing
Magnifying glass
Hover image to zoom

2 Rod Direct Spark Ignition Control w/ 6 Second Trial & Lockout Timing

SKU:
C161EBA-1C
Rating:
(0)
Q&A:
(0)
2 Rod Direct Spark Ignition Control w/ 6 Second Trial & Lockout Timing
Magnifying glass
Hover image to zoom
$189.04 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Provide electronic control of direct spark ignition systems used on gas fire furnaces, boilers, and other heating appliances.

Features:
  • Control ignition sequence and gas control operation.
  • Generate high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout.
  • Use modules (except S87C) with any combination gas control designed for direct spark applications and rated 2.0A or less.

Specs

–
Voltage:

24V

Ignition Type:

Intermittent Pilot

Pre-Purge Time:

0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy