Apply to be a TradeMaster!
Main product image of Furnace Control Board, CF441L-1C
Magnifying glass
Hover image to zoom
Furnace Control Board, CF441L-1C
Magnifying glass
Hover image to zoom
$169.32 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
18 to 30 Vac

Description

–

The CF441L is a 24VAC Single-Stage Integrated Furnace Control which utilizes advanced microprocessor design to provide safety monitoring and precise timing of operation sequences.

The CF441L meets the latest CSA C22.2 No. 60730-2-5-14 / ANSI Z21.20-2014 standards.

Features:

  • Streamlines installation and servicing with multi-pin connectors for harness adapter free
  • connections
  • Low-cost replacement
  • Field configurable timings for Heat Blower Off Delay with jumper selection
  • Tri-Color Status LED and Flame Status LED to aid with diagnostics and troubleshooting

Specifications:

  • Input Voltage: Control: 18-30 VAC, 50/60 Hz
  • Gas Valve Contact Rating: 2.5 A @ 24 VAC
  • Inducer Contact Rating: 5 A @ 120 VAC
  • Heat / Cool Blower Contact Rating: 20 A @ 120 VAC
  • Igniter Contact Rating: 5 A @ 120 VAC
  • Operating Temperature: -40F to +176F (-40C to +80C)
  • Moisture Resistance: Conformal coated to operate non-condensing to 95% RH


Replaces Model Numbers:

Lennox: 56L8301, 56L84, 63K89, 69M08, 69M0801, 75H17, 75M17, 78M47, 12L6901, 17W70-01, 17W70, 24L85, 24L8501, 32M88, 32M8801, 56L83, 100973-01, 100973-02, 103085-01, 103085-02, 103085-03, 10M93, 10M9301, 12L69, 81W03, 81W03-01, 81W11, 83M00, 94W83, 97L48, 97L4801, LB-109531A, LB-109531B, Y7761, Y7761-01, Y9894

White Rogers: 21D83M-843, 50A62-120, 50A62-121, 50A62-820, 50A65-120, 50A65-121, 50A66-122, 50A66-123

ICM: ICM2813

Specs

–
Amperage:

20

Voltage:

18 to 30 Vac

Hertz:

50/60

Product Type:

Control Board

Furnace Control

Operating Temp Range:

-40° to 176°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Original circuit board discontinued!

When I found that a replacement to my heater/air conditioner circuit board were discontinued, I was at a total loss. Luckily, Supply House gave me a substitution that would work in my Lennox system. I'm not a professional but, after a bit of research and YouTube videos, I was able to install the replacement board myself!…just in time for a heatwave! Thanks Supply House! I couldn't have done it without you!
BF
Carlsbad, CA
21 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy