Apply to be a TradeMaster!
Main product image of Furnace Control Board, CF442L-1C
Magnifying glass
Hover image to zoom
Furnace Control Board, CF442L-1C
Magnifying glass
Hover image to zoom
$188.18 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
18 to 30 Vac

Description

–

The CF442L is a 24VAC Two-Stage Integrated Furnace Control which utilizes advanced microprocessor design to provide safety monitoring and precise timing of operation sequences.

The CF442L meets the latest CSA C22.2 No. 60730-2-5-14 / ANSI Z21.20-2014 standards.

Features:

  • Streamlines installation and servicing with multi-pin connectors for harness adapter free
  • connections
  • Low-cost replacement
  • Field configurable timings with dipswitch selection
  • Tri-Color Status LED and Flame Status LED to aid with diagnostics and troubleshooting

Product Specifications:

  • Input Voltage: Control: 18-30 VAC, 50/60 Hz
  • Gas Valve Contact Rating: 2.5 A @ 24 VAC
  • Inducer (Low/High Speed) Contact Rating: 5 A @ 120 VAC
  • Heat / Cool Blower Contact Rating: 10 A @ 120 VAC
  • Igniter Contact Rating: 5 A @ 120 VAC
  • Operating Temperature: -40F to +176F (-40C to +80C)
  • Moisture Resistance: Conformal coated to operate non-condensing to 95% RH

Replaces Model Numbers:

Lennox Speed tap: 63W26-01, 86W81, SS9220E1018, S9220E1018/U, 15J31358, 23W25, 23W25-01, 614148-02, 63W26, 100869-01, 100869-02, 100869-03, 12X09 Kit, 1505J17603

Lennox Variable Speed: 85267-5, 894W23, S9230F, S9230F1006, S9230F1014, 12X08 Kit, 19W60, 63W27, 63W27-01, 85267, 0741J58574, 085267807265, 100870-01, 100870-02, 100870-03

Specs

–
Product Type:

Furnace Control

Control Board

Hertz:

50/60

Amperage:

10

Voltage:

18 to 30 Vac

Operating Temp Range:

-40° to 176°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy