Shop Resideo Sale
Main product image of 1/2" x 3/4" Combination Gas Valve w/ Manual Shutoff Valve (3" to 6" W.C.)
Magnifying glass
Hover image to zoom

1/2" x 3/4" Combination Gas Valve w/ Manual Shutoff Valve (3" to 6" W.C.)

SKU:
G196JGA-1
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" Combination Gas Valve w/ Manual Shutoff Valve (3" to 6" W.C.)
Magnifying glass
Hover image to zoom
$381.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
1750000 BTU Capacity
Product Highlight: Voltage
25V
Product Highlight: Connection Type
Threaded Connection

Description

–
The G196 Series valves use the reliable valve body and magnetic operators from the G96 gas valve along with a manual A valve. The manual A valve, tested to commercial cooking standards, carries the C approval for commercial cooking applications. This combination demonstrates the reliability and long operating life offered by the G196. The magnetic operators are of bipolar design, closing the valves quickly when the power supply is interrupted. Typical applications of the G196 valves include electronic ignition systems on residential furnaces, boilers, unit heaters, rooftop equipment, agricultural heaters, commercial cooking equipment, and other types of light commercial and residential heating units.

Features:
  • Regulator Type: Top Adjust: 3 to 6 in. W.C. (7.5 to 15 mbar [0.75 to 1.5 kPa])
  • Voltage: 25 VAC, 60 Hz
  • BTU: 175,000
  • Kilowatts: 51
  • Built-in A Valve: Lowers installation costs, material, and labor
  • 3/4 inch Outlet Available: Eliminates costly bushing for manifolds
  • Selectable pilot Tap Position: Minimizes pilot tube length
  • Top or Bottom Regulator Adjustment : Provides application flexibility


Specs

–
Outlet Size:

3/4"

Inlet Size:

1/2"

Connection Type:

Threaded

Voltage:

25V

Kilowatts (KW):

51

Fuel Type:

Propane

Natural Gas

Capacity (BTU):

1750000

Electric Connection:

1/4" spade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy