Apply to be a TradeMaster!
Main product image of 1/2" NPT Basotrol Automatic Combination Gas Valve (240v)
Magnifying glass
Hover image to zoom

1/2" NPT Basotrol Automatic Combination Gas Valve (240v)

SKU:
G92CBA-10
Rating:
(0)
Q&A:
(0)
1/2" NPT Basotrol Automatic Combination Gas Valve (240v)
Magnifying glass
Hover image to zoom
$467.86 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
240v

Description

–
1/2" NPT Basotrol Automatic Combination Gas Valve (240v)

The G92 Series gas valve combines the automatic pilot valve and automatic gas valve functions in one valve. Typical applications include commercial dryers, heaters, agricultural equipment, and similar applications. The G92 valve can be used with natural gas or LP gas, at pressures up to 0.5 psi. The G92 is available with various voltages and cover options. The optional rotor “B” valve allows for pilot flame adjustment.

Specifications:
  • Maximum inlet pressure is 0.5 psi
  • Natural Gas Capacity Btu/hr at 1 in. pressure drop. is 240,000
  • Permissible ambient (surface) temperature is -30 to 175°F (-34 to 79°C) models without rotor valve 32 to 175°F (0 to 79°C) models with rotor valve

Agency Listing:
  • CSA (AGA/CGA) Certificate Number 229521-1656050 (*excludes G92CSA-5)
  • UL Recognized File Number MH2926

Electrical Connections:
  • #18 AWG stranded wire or 1/4 in. male quick-connect terminals

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve

Type:

Gas

Inlet Size:

1/2"

Outlet Size:

1/2"

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy